noscriptShowa 600, General Handling Gloves, Green, PVC Coating, Cotton Liner, Size 8 SHO6002 | Cromwell Tools

Showa

600, General Handling Gloves, Green, PVC Coating, Cotton Liner, Size 8

SKU:

GLB9614650E

MPN:

SHO6002

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (50+)

    Product Details

    Special PVC dipped supple gloves that protect the hands against liquids and abrasions. The rough surface allows for excellent grip whilst the cotton liner allows for irritation free wear.


    Features and Benefits
    • Impermeable, making them suitable for working in damp or greasy environments
    • Absorbs perspiration and has a loose cuff for comfortable, extended wear
    • Rough palm finishes enhances dexterity and grip
    • Seamless liner helps to avoid irritation
    • Designed for continuous wear with an antibacterial and anti-odour treatment


    Typical Applications
    • Agriculture
    • Cleaning
    • Gardening
    • Horticulture
    • Logistics
    • Marine
    • Utilities
    • Refuse collection


    Standards
    • CAT II
    • EN 388: 3.1.2.1.


    Notes
    • Available in sizes S-XL


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Showa

    Colour

    Green

    ECLASS Code

    40011201

    EN388 Abrasion

    3

    EN388 Cut

    1

    EN388 Puncture

    1

    EN388 Tear

    2

    Liner Material

    Cotton

    MFR Part No.

    SHO600

    Series

    600

    Size

    8

    UNSPSC Code

    46181541