SKU:
UVX9618520C
MPN:
6012203
£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Ideal for use when handling a range of hazardous liquids, including alkalis and acids, the Profastrong nitrile glove delivers excellent protection against chemicals and offers an outstanding grip when handling oily and greasy liquids.
Features and Benefits
• Anatomical design allows for freedom of movement reducing hand fatigue
• Raised grip structure on the palms and cuff for good wet and oily grip
• Flocked cotton liner keeps hands cool and comfortable
• Durable nitrile lining and 0.38 thickness provides good abrasion resistance
• Extended cuff length protects forearms from injury
Typical Applications
• Automotive
• Chemical handling
• Printing
• Laboratory work
• Food industry
Standards
• CE Category III
• EN 388:2016 4.1.0.1.X.
• EN ISO 374-1:2016 / Type A (A J K L O T)
Approvals
• Food handling approved
Attribute | Value |
---|---|
Brand | uvex |
Colour | Green |
EAN | 4048612007433 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
Material | Nitrile |
MFR Part No. | NF33 |
Overall Length | 330mm |
Series | 60122 Profastrong NF33 |
Size | 9 |
Standards Met | EN374-3 Full Chemical Food Contact |
UNSPSC Code | 46181541 |