£4.49
Ex VAT
£5.39
Inc VAT
2 Variations Available
Product Details
Product Specification
A flexible, chemical resistant soft glove that absorbs perspiration, for ultra comfortable extended wear. Fully coated, extra coating over entire hand. Scalloped edge. Rough finish over entire surface. To EN388:2003 EN374-3 EN374-2. Cat III.
Attribute | Value |
---|---|
Brand | Showa |
Colour | Orange |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | SHO6202 |
Overall Length | 300-320mm |
Series | 620 |
Size | 8 |
Standards Met | EN374-3 Low Chemical |
Thickness | 1.1mm |
UNSPSC Code | 46181541 |