£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Protect the hands and the entire arms against abrasion, chemical hazards, and liquids with the extended bonded sleeve gloves from Showa®. Fully coated with an elasticated border, these strong and flexible gloves ensure reliable protection in a range of hazardous environments.
Features and Benefits
• Elasticated ends seal and protect the hands and arms against chemicals
• Seamless design prevents irritation from seam to skin contact
• Textured finish on the palms and fingertips enhances grip
• Impermeable to liquids and grease for extended protection for the entire arm
• Easy to hang for storage purposes
• Flexible and soft for user comfort and reduced hand fatigue
• Cotton lining absorbs perspiration for comfort during extended wear
Typical Applications
• Agriculture
• Automotive
• Chemical handling
• Decontamination work
• Drain and sewer cleaning
Standards
• CE Category III
• EN388:2016 4.1.2.1.X.
• EN ISO 374-1:2016/Type B JKL
• EN ISO 374-5:2016 VIRUS
Warnings
• Does not protect against thermal or electrical hazards
• Not for use near moving machinery: risk of entanglement
Notes
• Wipe clean with a damp cloth
• Suitable for oil submersion
• Vending machine compatible
Attribute | Value |
---|---|
Brand | Showa |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | SHO6902 |
Overall Length | 650mm |
Series | 690 |
Size | 8 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 1.3mm |
UNSPSC Code | 46181541 |