£17.99
Ex VAT
£25.79
| Save 30.24%
£21.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Lightweight, chemical resistant gloves ideal for professionals working in the food industry. The gloves have a unique fish scale pattern that provides wearers with excellent grip in wet environments. Suitable for chemical and food industries.
Features and benefits:
-Unflocked to prevent food contamination
-Ambidextrous
-Thickness: 0.23mm
-Latex-free to avoid type I and type IV latex allergies
-Blue colour allows for immediate identification of broken pieces, eliminating risk of contamination
Attribute | Value |
---|---|
Brand | Showa |
Colour | Blue |
ECLASS Code | 40011201 |
Liner Material | Unlined |
Material | Nitrile |
MFR Part No. | SHO7082 |
Overall Length | 300mm |
Series | 708 |
Size | 8 |
Standards Met | Food Contact |
Thickness | 0.23mm |
UNSPSC Code | 46181541 |