£7.49
Ex VAT
£8.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Nitrile gauntlets that are chemical resistant, low-lint, resistant to deformation and certified food safe. They are fully coated, have a scalloped edge, a rough finish over the entire surface and a seamless knit.
Features and Benefits
• Treated with anti-odour, anti-bacterial and special hydrocarbon treatments
• Impermeable for working in damp or greasy environments, enabling secure grip
• Designed for easy movement and continuous wear
Typical Applications
• Food handling
Attribute | Value |
---|---|
Brand | Showa |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Nylon |
Material | Nitrile |
MFR Part No. | SHO720 |
Overall Length | 300-320mm |
Series | 720 |
Size | 8 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |