SKU:
GLB9614710E
MPN:
BST7304
£2.29
Ex VAT
£2.75
Inc VAT
5 Variations Available
Product Details
Product Specification
-A flexible glove that absorbs perspiration
-Protects the hand from oils, hydrocarbons, grease and abrasion, with effective long lasting grip
-Impermeable for working in damp or greasy environments
-Surface provides better grip
-Lower allergy risks
-Designed for easy movement and continuous wear
-Can easily be one-hand used
-Wrist well protected
Attribute | Value |
---|---|
Brand | Showa |
Colour | Green |
ECLASS Code | 40011201 |
Liner Material | Cotton |
MFR Part No. | BST7304 |
Series | 730 |
Size | XL |
UNSPSC Code | 46181541 |