£2.89
Ex VAT
£3.47
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
731 Biodegradable Nitrile Gauntlets provides high levels of protection against solvents and acids.
Features and Benefits
• Precision for handling small parts
• Biodegradable Eco Best Technology® once disposed in landfill
• Versatile gloves for use in wet, oily and greasy environments
• Textured finish on palm and fingers to aid wet work
Typical Applications
• Cleaning
• Facility management
• Handling chemicals
• Janitorial
• Refinery
Standards
• EN388:2003 2.0.0.1
• EN374-2:2003
• EN374-3:2003 JKL
• CAT III
Attribute | Value |
---|---|
Brand | Showa |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
MFR Part No. | SHO7315 |
Series | 731 |
Size | 11 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |