SKU:
CTL9612876G
MPN:
073609141X
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Flock lined nitrile chemical glove. Offers great protection against a wide range of chemicals. Good grip when handling greasy and oily parts. High mechanical resistance.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | 736 |
Overall Length | 290-310mm |
Series | 736 Tricotril |
Size | 9 |
Standards Met | EN374-3 Full Chemical |
Thickness | 1.5mm |
UNSPSC Code | 46181541 |