Showa

772 Long Sleeve Chemical Protection Gloves, Yellow

3 Variations

For full protection against chemicals, oils, and acids up to the shoulders, these extended gloves are ideal for a range of hazardous environments. Soft and comfortable, the cotton lining absorbs perspiration for improved wearability during prolonged use.

Features and Benefits
• Provides full protection for the hands and arms to the shoulder
• Flexible for unlimited movement and reduced hand and arm fatigue
• Rough palm finish enhances grip
• Elasticated ends ensure a secure fit with no roll-down
• Interior anti-bacterial treatment to inhibit the growth of bacteria and germs
• Ventilation eyelet maintains airflow for user comfort during prolonged wear

Typical Applications
• Chemical handling
• Construction
• Engineering
• Janitorial
• Oil and gas

Standards
• CE Category III
• EN388:2016 4.1.1.1.X.
• EN ISO 374-1:2016/Type B JKL
• EN ISO 374-5:2016 VIRUS

Warnings
• Does not protect against thermal or electrical hazards
• Not for use near moving machinery: risk of entanglement

Notes
• Wipe clean with a damp cloth
• Suitable for oil submersion
• Vending machine compatible