SKU:
ANS9615729J
MPN:
79700100
£2.09
Ex VAT
£2.51
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Delivering all-day comfort, the AlphaTec® 79-700 gloves are designed for enhanced flexibility and good chemical resistance. Incorporating unique AQUADRI™ technology, these gloves offer excellent moisture absorption capabilities to keep hands drier for a longer period.
Gloves featuring AQUADRI™ show a significantly lower tendency to shed (even up to 50% less shedding) than traditional cotton flock gloves. So as well as gaining comfort, you also benefit from an optimised cost of ownership.
Features and Benefits
• Light-duty glove for comfort during prolonged wear
• Delivers excellent dexterity and flexibility for reduced risks of hand fatigue
• Cotton flocking enhances comfort and aids in donning and doffing
Typical Applications
• Food handling
• Janitorial
• Construction
• Automotive
• Metal fabrication
• Transport
Standards
• CE Category III
• EN ISO 374-1:2016 Type B JKT
• EN 388:2003 1.0.0.1.
• EN 388:2016 1.0.0.1.A.
• EN ISO 374-5:2016 VIRUS
• EN 421
Approvals
• Food handling approved
• REACH compliant
Warnings
• Contains Zinc Diethyldithiocarbamate and Zinc 2-mercaptobenzothiazole, which may cause irritation and sensitivity in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
EAN | 0076490445515 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Aquadri |
Material | Nitrile |
MFR Part No. | 79-700 |
Overall Length | 340mm |
Series | 79-700 Vitrex Aquadri-2 |
Size | 10 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Low Chemical EN421 Radiation Protection |
Thickness | 0.225mm |
UNSPSC Code | 46181541 |