SKU:
EJE9615175E
MPN:
8150-9
£1.19
Ex VAT
£1.43
Inc VAT
3 Variations Available
Product Details
Product Specification
Chemical resistant waterproof latex gloves which have a thickness of 0.40mm. The yellow gloves are flock-lined with a diamond grip pattern and are approved for handling foodstuffs. Cat. III.
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Yellow |
EAN | 7392626815087 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Flocking |
Material | Latex |
MFR Part No. | 8150 |
Overall Length | 300mm |
Series | 8150 Tegera |
Size | 9 |
Standards Met | EN374-3 Low Chemical |
Thickness | 0.4mm |
UNSPSC Code | 46181541 |