SKU:
PLY9611580E
MPN:
850
£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These durable, high-quality gauntlets deliver excellent protection when handling chemicals and other potentially hazardous liquids. The 30cm cuff prevents the ingress of fluids protecting the skin from exposure and burns.
Features and Benefits
• Cotton interlock liner insulates hands against heat and cold
• Roughened surface delivers excellent grip in both wet and dry conditions
• Cotton liner absorbs perspiration to keep the hands comfortable
Typical Applications
• Construction and utilities
• Food manufacturing and preparation
• Janitorial
• Waste management
Standards
• CE Category III
• EN 388:2016 4.1.3.1.X.
• EN 407:2004 X.2.X.X.X.X.
• EN ISO 374-1:2016 Type A (A K L M N P T S)
• EN ISO 374-5:2016
• EN 1186 Food contact approved
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Interlock Cotton |
Material | Latex |
MFR Part No. | 8504 |
Overall Length | 300mm |
Series | 8504 Taskmaster |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical Food Contact |
UNSPSC Code | 46181541 |