Ansell

87-086 Alphatec Chemical Resistant Gloves, Yellow, Rubber, Cotton Flocked Liner, Size 9

SKU:

ANS9616238H

MPN:

87086095

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    Natural rubber latex gloves with a flock lightweight liner. Protect wearers from harmful chemicals and liquids.


    Features and Benefits:
    •Beaded cuff for tear resistance and easy donning
    •Resistant and flexible, very comfortable
    •Good abrasion resistance


    Typical Applications:
    •Food handling
    •Cleaning
    •Detergents and cleaning liquids
    •Janitorial use


    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Colour

    Yellow

    EAN

    0076490443399

    ECLASS Code

    40011201

    EN388 Abrasion

    2

    EN388 Cut

    0

    EN388 Puncture

    0

    EN388 Tear

    1

    Liner Material

    Flocking

    Material

    Rubber

    MFR Part No.

    87-086

    Series

    87-086 Alphatec

    Size

    9

    Standards Met

    EN ISO 374-1 EN ISO 374-5 Food Contact

    UNSPSC Code

    46181541