£16.79
Ex VAT
£20.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Natural rubber latex gloves that provides a high resistance to water based chemicals.
Features and Benefits:
-Protects wearers from chemicals whilst remaining flexible
-Elasticity of the gloves prevents them from tearing
-Chlorinated to harden and cleanse the surface of the glove
Typical Applications:
-Agriculture
-Chemical processing and preparation
-Cleaning
-Heavy duty handling, where sensitivity is also required
-Maintenance of plant and heavy equipment
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
EAN | 0076490443030 |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 3 |
EN388 Puncture | 2 |
EN388 Tear | 1 |
Liner Material | Unflocked |
Material | Latex |
MFR Part No. | 87-104 |
Series | 87-104 Alphatec |
Size | 8.5 |
Standards Met | EN ISO 374-1 |
UNSPSC Code | 46181541 |