SKU:
ANS9615794P
MPN:
87190090
£0.99
Ex VAT
£1.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The AlphaTec® 87190 is a good general-purpose industrial work glove. Lightweight and flexible, its suitable for use in a wide range of industries, including janitorial, construction and warehousing.
Features and Benefits
• Super light glove for excellent wearability
• Lined with 100% cotton flock for comfort
• Allows freedom of movement for reduced hand fatigue during prolonged wear
• Provides outstanding fingertip sensitivity for precision tasks
• Chlorinated for improved hygiene
Typical Applications
• Automotive
• Chemical handling
• Construction
• Metal fabrication
• Maintenance
Standards
• CE Category III
• EN ISO 374-1/Type C
• EN 388:2003 1.0.1.0.X.
• EN ISO 374-5 VIRUS
Warnings
• Contains natural rubber proteins and Zinc Diethyldithiocarbamate, which may cause sensitivity or skin allergies in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
ECLASS Code | 40011201 |
EN388 Abrasion | 0 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Cotton Flocking |
Material | Latex |
MFR Part No. | 87-190 |
Overall Length | 290mm |
Series | 87-190 Alphatec |
Size | 8.5-9 |
Standards Met | For Minimal Risks Only |
Thickness | 0.35mm |
UNSPSC Code | 46181541 |