SKU:
ANS9615806E
MPN:
87195090
£0.89
Ex VAT
£1.07
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These durable yet tactile gauntlet gloves are designed for a wide range of tasks. Featuring a fish scale design for enhanced wet and dry grip, they are the perfect choice for food processing and janitorial work.
Features and Benefits
• Super lightweight for comfort during prolonged wear
• Treated to reduce the risk of skin reactions to the natural latex
• Flocked lining allows for easy donning and doffing and enhances comfort
• Delivers excellent sensitivity for handling purposes
• Durable quality at an economic price
Typical Applications
• Janitorial
• Food handling
• Agriculture
• Chemical handling
Standards
• CE Category III
• EN ISO 374-1:2016 Type B
• EN 374-2:2016
• EN 374-5:2016 VIRUS
• EN 388:2003 X.0.1.0.
• EN 388:2016 1.0.1.0.X.
• EN 421
Approvals
• Food compliance to EU and FDA requirements
• REACH compliant
Warnings
• Contains natural rubber proteins and Zinc Diethyldiathiocarbamate which may cause irritation and allergic reactions in some users
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Cotton Flocking |
Material | Latex |
MFR Part No. | 87-195 |
Overall Length | 305mm |
Series | 87-195 VersaTouch |
Size | 8.5-9 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical EN421 Radiation Protection |
Thickness | 0.35mm |
UNSPSC Code | 46181541 |