SKU:
ANS9616015E
MPN:
87600080
£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Product Documents
A unique combination of strength and elasticity for safer handling of more hazardous substances. Only 0.43 mm thick for outstanding sensitivity and tactile performance. Reduced risk of allergic reactions. AQL 0.65.
Applications:
-Chemical
-Pharmaceuticals
-Metal Fabrication
-Janitorial Services
-Agriculture and Viticulture
-Building and Construction
-Automotive and Transportation
-Product Protection
-Precision Assembly
-Handling Fibreglass
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Natural |
EAN | 0076490494612 |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Unlined |
Material | Latex |
MFR Part No. | 87-600 |
Overall Length | 305mm |
Series | 87-370 Duzmor Plus |
Size | 7.5-8 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical EN421 Radiation Protection |
Thickness | 0.43mm |
UNSPSC Code | 46181541 |