SKU:
ANS9616096F
MPN:
87650090
£1.21
Ex VAT
£1.45
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The standard choice is natural rubber gloves. 100% Natural rubber delivers excellent sensitivity with superior tensile strength. Pure cotton flocklining is soft, non irritant and superbly comfortable. Specially treated to reduce the risk of allergic reactions.
Industries:
-Chemical
-Pharmaceuticals
-Metal Fabrication
-Janitorial Services
-Automotive and Transportation
Applications:
-Cleaning
-Chemical Refining and Handling
-Refining Oil and Petrol
-Light Assembly Tasks
EN Standards
Ansell Universal Plus Gloves conform to the following standards:
EN374:2003 - Low resistance to permeation by Chemicals
EN374-2:2003 - Level 2 protection against Micro-Organisms
EN388:2003 - Protection against Mechanical Hazards
EN421 - Protection against Ionising Radiation
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
EAN | 0076490494568 |
ECLASS Code | 40011201 |
EN388 Abrasion | X |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Cotton Flocking |
Material | Latex |
MFR Part No. | 87-650 |
Overall Length | 305mm |
Series | 87-650 VersaTouch |
Size | 8.5-9 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical EN421 Radiation Protection |
Thickness | 0.4mm |
UNSPSC Code | 46181541 |