£46.79
Ex VAT
£56.15
Inc VAT
2 Variations Available
Product Details
Product Specification
A thin, light fully coated glove with a "second skin" feel. Impermeable for working in damp or greasy environments. Cuff prevents dirt from entering the glove. To EN388:2003 EN374-2-2003 EN374-3 Cat III.
Attribute | Value |
---|---|
Brand | Showa |
Colour | Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 0 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Unlined |
MFR Part No. | BST878 |
Series | Best Butyl 878 |
Size | 10 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |