SKU:
PLY9610924E
MPN:
94
£2.59
Ex VAT
£3.11
Inc VAT
3 Variations Available
Product Details
Product Specification
Excellent abrasion and puncture resistant. For use with detergents, oils and many solvents. 'Nitri-tech' chemical resistance. Intermediate design. Slip-resistant palms.
USDA accepted. Flock lined.
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | 947 |
Overall Length | 330mm |
Series | 947 Nitritech II |
Size | 10 |
Standards Met | EN1149 Antistatic EN374-2 Micro Organism EN374-3 Full Chemical Food Contact |
Thickness | 0.38mm |
UNSPSC Code | 46181541 |