SKU:
CTL9613422R
MPN:
Butyl Plus R 0,7
£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Ideal for use in chemical industry to handle special aggressive chemicals. Also laboratories, plastics processing (epoxy and PU resins) and maintenance in chemical industries.
Features:
Butyl unsupported and unflocked glove.
Rough finish on the hand for safer handling.
Excellent chemical resistance, especially towards aggressive chemicals including solvent or strong acids.
Excellent protection against gases, in particular ozone.
Length 350mm.
Thickness (double wall) 1.00mm.
Available in size 9.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Unlined |
Material | Nitrile |
MFR Part No. | A930 |
Overall Length | 350mm |
Series | A930 |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 1mm |
UNSPSC Code | 46181541 |