noscriptA930 Supported Chemical Gauntlet, Green | Cromwell Tools

Ultimate Industrial

A930 Supported Chemical Gauntlet, Green

3 Variations

This premium, heavy-duty Nitrile gauntlet delivers excellent protection against mechanical injuries and chemical burns. Ideal for demanding tasks, the hardwearing design protects against abrasion injuries and is widely used in manufacturing and engineering settings.

Features and Benefits
• Soft cotton interlock liner with moisture-wicking properties for comfort
• Rough, textured finish delivers an enhanced grip
• Sanitized® hygiene treatment delivers hygiene and repels odour during the life of the glove

Typical Applications
• Manufacturing
• Engineering
• Aerospace
• Janitorial

Standards
• CE Category III
• EN 388:2016 3.1.1.1.X.
• EN ISO 374-1:2016 / Type C (L)
• EN ISO 374-5:2016
• EN420:2003+A1:2016