SKU:
MAP9615667G
MPN:
517
£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
A tripolymer exclusive that offers 100% comfort for optimal mechanical and chemical resistance
Excellent resistance and strong chemical protection against a great number of chemical products: exclusive Trionic formula made from a mix of natural latex, neoprene and nitrile
Manufacturing process guarantees a very low level of contaminants: rates of particles, non-volatile residue, extractables => compatible with ISO 5 class (Class M3.5 for International system)
Wide cuff for double-gloving
Material: Natural latex, neoprene and nitrile
Colour: Non pigmented
Interior Finish: Chlorinated
Exterior Finish: Embossed texture
Length (cm): 36
Thickness (mm): 0.50
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Natural |
ECLASS Code | 40011201 |
EN388 Abrasion | 1 |
EN388 Cut | 1 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Material | Latex Neoprene Nitrile |
MFR Part No. | 517 |
Overall Length | 360mm |
Series | Advantech 517 |
Size | 8 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical |
Thickness | 0.5mm |
UNSPSC Code | 46181541 |