noscriptAlphaTec® 87-950 Chemical Protection Gloves, Black | Cromwell Tools

Ansell

AlphaTec® 87-950 Chemical Protection Gloves, Black

2 Variations

50% thicker than standard natural rubber latex gloves, the extra heavy-duty design of the AlphaTec® 87-950 delivers extremely high resistance to a range of substances, including ketones, salts, alcohol, detergents, alkalies, and fats.

Features and Benefits
• Provides excellent mechanical resistance for enhanced protection
• Chlorinated to harden and sanitise the surface of the gloves before packaging
• 100% cotton flock lining is moisture-wicking and improves user comfort

Typical Applications
• Construction
• Machinery and equipment operation
• Maintenance and repair
• Chemical handling

Standards
• CE Category III
• EN ISO 374-1:2016 Type A AKLOPS
• EN ISO 374-2:2016 Micro organism
• EN ISO 374-3:2016 Full chemical
• EN 388:2003 X.1.2.1.
• EN 388:2016 X.1.2.1.X.

Approvals
• REACH Compliant

Warnings
• Includes chemical accelerators (see technical datasheet) that may cause sensitivity or skin allergies in some users