SKU:
ANS9616251H
MPN:
87245095
£1.09
Ex VAT
£1.31
Inc VAT
4 Variations Available
Product Details
Product Specification
Unsupported flocked natural rubber gloves. Provides wearers with protection from hazardous chemicals and liquids.
Features and Benefits:
•Strong yet sensitive formulation
•Negative pattern grip finish on palm and fingers for good dry grip
•Tear resistant beaded cuff for easy donning
•Excellent flexibility and comfort, whilst remaining dexterous
Typical Applications:
•Fish processing
•Food preparation, processing and handling
•Meat and poultry processing
Notes:
•Not recommended for fatty food
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Cotton Flocking |
Material | Latex |
MFR Part No. | 87-245 |
Series | Alphatec |
Size | 9.5 |
Standards Met | EN ISO 374-1 EN ISO 374-5 |
UNSPSC Code | 46181541 |