SKU:
ANS9616234E
MPN:
87029080
£5.49
Ex VAT
£6.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Industrial protective gloves with polyamide seamless liner, a natural rubber latex wrinkle coating on the hand and smooth coating on the cuff.
Features and Benefits:
-Protects wearers from chemicals whilst remaining flexible and dexterous
-Good grip in both wet and dry environments due to crinkle finish
Typical Applications:
-Chemical
-Food processing and services
-Janitorial services
-Cleaning
-Fish processing and oyster-farming
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
EAN | 0076490443191 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Polyamide |
Material | Latex |
MFR Part No. | 87-029 |
Series | Alphatec |
Size | 8 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical EN407 Thermal Risks EN ISO 374-1 EN ISO 374-5 |
UNSPSC Code | 46181541 |