noscriptAlphaTec® Solvex® 37-676 Chemical Protection Gloves | Cromwell Tools

Ansell

AlphaTec® Solvex® 37-676 Chemical Protection Gloves

5 Variations

Protect hands against harsh chemicals with these nitrile gloves from Ansell®. Designed to deliver optimal results in wet and dry work environments, these gloves are the ideal choice for safe and confident handling.

Features and Benefits
• Cotton-flock lining provides excellent user comfort
• Flexible nitrile film allows for freedom of movement for reduced hand fatigue
• Reverse lozenge finish enhances grip for user safety
• Will not swell, weaken or degrade for guaranteed quality
• Latex-free to prevent latex allergies
• Chlorinated for improved hygiene
• Silicone-free to avoid product contamination

Typical Applications
• Automotive
• Chemical
• Food processing
• Metal fabrication
• Oil and gas

Standards
• CE Category III
• EN 374-1:2016 Type A JKLOPT
• EN 374-2: 2016
• EN 374-3:2016
• EN ISO 374-5:2016 VIRUS
• EN 388:2003 4.1.0.1.
• EN 388:2016 4.1.0.1.X.
• EN 1149

Approvals
• REACH Compliant
• FDA Food Approved

Warnings
• Contains chemical accelerators which may cause sensitivity or skin allergies in some users

Notes
• 37-676 VP is an individually wrapped pair of gloves for vending machine purposes