noscriptAlphaTec® Solvex® 37-695 Chemical Protection Gloves | Cromwell Tools

Ansell

AlphaTec® Solvex® 37-695 Chemical Protection Gloves

2 Variations

Used widely in a wide range of industries, these nitrile gloves are ideal for handling tasks in both wet and dry environments. Thicker than most nitrile gloves on the market, these gloves deliver superior mechanical protection and outstanding chemical resistance.

Features and Benefits
• Extended cuff protects most of the forearm for enhanced protection
• Cotton-flock liner absorbs sweat for a comfortable wearing experience
• Reversed lozenge finish delivers excellent grip

Typical Applications
• Automotive
• Chemical
• Food processing
• Metal fabrication
• Oil and gas

Standards
• CE Category III
• EN ISO 374-1:2016 Type A AJKLPT
• EN ISO 374-2: 2016 Micro Organism
• EN ISO 374-3:2016 Full chemical
• EN ISO 374-5:2016
• EN 388:2003 4.1.0.1.
• EN 388:2016 4.1.0.1.A.
• EN 11449 Antistatic

Approvals
• REACH Compliant
• FDA Food handling approved

Warnings
• Chemical accelerators (see Technical datasheet) may cause some sensitivity or skin allergies in some users