noscriptAlphaTec® Solvex® 37-900 Nitrile Chemical Handling Gloves, Red | Cromwell Tools

Ansell

AlphaTec® Solvex® 37-900 Nitrile Chemical Handling Gloves, Red

3 Variations

This premium quality nitrile glove undergoes rigorous testing to ensure optimum safety every time. Delivering superior chemical resistance, these gloves are ideal for high-risk chemical handling to give complete confidence in hazardous situations.

Features and Benefits
• Each glove is rigorously tested to guarantee reliable protection every time
• Abrasion and puncture resistance is almost twice that of the current leading nitrile glove
• Reversed lozenge design gives excellent wet and dry grip
• Made in an ISO 9001 certified location for guaranteed quality checking
• Delivers excellent user comfort during prolonged wear

Typical Applications
• Automotive
• Machinery and equipment

Standards
• CE Category III
• EN ISO 374-1:2016 Type A AJKLOPT
• EN ISO 374-5:2016 VIRUS
• EN 388:2003 4.1.0.2.
• EN 388:2016 4.1.0.1.X.
• EN 374-2:2016 Micro Organism
• EN 374-3:2016 Full Chemical

Approvals
• REACH Compliant

Warnings
• Mercaptobenzothiazole and Zinc Diethyldithiocarbamate may cause irritation and skin allergies in some users