SKU:
MRG9611062K
MPN:
ASTROFLEX
£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Supported natural rubber blue latex glove. Seamless liner for greater comfort during use. Wrinkled finish on hand ensures good grip in both wet and dry conditions. High flexibility and excellent levels of dexterity. The glove allows contact up to 250ºC. 21 CFR (USA) and European Directives compliant for food applications. Ideal for use in food applications, fishing industry, oyster farming, general janitorial, chemical cleaning, general wet and dry handling and food conditions.
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 2 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Nylon |
Material | Polyamide |
MFR Part No. | ASTROFLEX |
Overall Length | 300mm |
Series | Astroflex |
Size | 7 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical Food Contact |
Thickness | 1.25mm |
UNSPSC Code | 46181541 |