£1.49
Ex VAT
£1.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Shield® Flock Lined Industrial Rubber Gloves from Polyco® provide unparalleled hand protection. Ideal for manufacturing, construction, and chemical handling, these sleek black gloves combine style with substance. The flock lining ensures extended comfort, and with sizes ranging from 7 to 10, a secure fit is guaranteed. Crafted with precision, these gloves stand up to industrial challenges, offering resilience without compromise.
Features and Benefits
• Flock lining for easy donning and removal, ensuring cool and comfortable hands
• Ergonomic design provides a natural fit, offering extra flexibility and comfort
• Latex primary coating polymer for reliable protection
• Slip-resistant palm pattern enhances grip for secure handling
Typical Applications
• Food handling
• Janitorial
• Waste handling
• Local authority
Standards
• PPE CAT III
• EN 388:2016 2.0.2.0.X
• EN ISO 374-1:2016 Type A A K L M N P S T
• EN ISO 374-5:2016
• Commission Regulation (EU) No 10/2011 for Food contact
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 2 |
Liner Material | Cotton Flocking |
Material | Rubber |
MFR Part No. | GI/6406 |
Overall Length | 330mm |
Series | Shield® |
Size | 9 |
Thickness | 0.65mm |
UNSPSC Code | 46181541 |