noscriptBMG450 Nitrile, Powder-Free, Single Use Gloves | Cromwell Tools

Benchmark

BMG450 Nitrile, Powder-Free, Single Use Gloves

4 Variations

These high-performance gloves from Benchmark® deliver a reliable alternative to latex. Ideal for use when handling hazardous substances in a range of workplace settings, these flexible single-use gloves are extremely comfortable with the feel of a 'second skin'.

Features and Benefits
• A stronger alternative to latex for reliable protection when handling chemicals
• Resists oils, acids, and a range of chemicals
• Powder-free to avoid contamination of products
• Latex-free to prevent reactions to type I latex sensitivity
• Excellent wearability with unrestricted movement

Typical Applications
• Aerospace
• Chemical handling
• Electronics
• Pharmaceutical
• Manufacturing

Standards
• CE Category III
• EN ISO 374-1:2016/Type B JKT
• EN ISO 374-5:2016
• EN455 [European Medical Gloves Standard - All parts]

Warnings
• Does not protect against thermal, electrical, or heavy chemical hazards
• Do not wear when there is a risk of machine entanglement

Notes
• AQL 1.5 rated