SKU:
KCL9612868J
MPN:
073009141E
£33.49
Ex VAT
£40.19
Inc VAT
5 Variations Available
Product Details
Product Specification
These high-quality nitrile gloves protect wearers from a large spectrum of chemicals.
Features and Benefits:
•Enhanced wearer comfort due to flexible construction, anatomical design and excellent fit with good sensitivity
•Flock lining offers additional wearer comfort
Typical Applications:
•Automotive and part manufacture
•Chemical industries
•Food industries
•Industrial cleaning
•Laboratory
•Maintenance
•Petro-chemical
•Maintenance and cleaning
•Handling of epoxy resins
Attribute | Value |
---|---|
Brand | Honeywell KCL |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | 730 |
Overall Length | 300-320mm |
Series | Camatril 730 |
Size | 9 |
Standards Met | EN ISO 374-1 EN ISO 374-5 |
Thickness | 0.4mm |
UNSPSC Code | 46181541 |