SKU:
HNW9612100V
MPN:
073009141E
£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Anatomically designed with good fingertip sensitivity, the Camatril™ 730 gloves from Honeywell® provide excellent chemical protection in heavy use environments. It's 0.4mm thickness gives high mechanical resistance, while nitrile coating provides good grip in wet and oily environments.
Features and Benefits
• Antistatic and electrostatic properties for enhanced safety around chemicals
• Silicone-free to prevent product contamination
• Flocked lining provides added comfort during prolonged use
• Rough finish palms assist with wet and oily grip
Typical Applications
• Automotive
• Petrochemical
• Industrial cleaning
• Laboratory
• Chemical industries
Standards
• CE Category III
• EN ISO 374-5:2016
• EN 388:2016 3.0.0.1.X.
• EN ISO 374-1/Type A AJKLOT
• EU 1935/2004 - food handling safe
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | 073009141E |
Overall Length | 300-320mm |
Series | Camatril 730 |
Size | 9 |
Standards Met | EN ISO 374-1 Food Contact |
Thickness | 0.4mm |
UNSPSC Code | 46181541 |