£9.49
Ex VAT
£11.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Skytec CH302 Black Latex Gauntlet is a heavy-duty chemical protection glove designed for demanding applications. With its unlined black latex construction, 44cm length, and 1.3mm thickness, it provides robust protection against a variety of chemicals. The chlorinated, smooth finish enhances durability, and the long cuff ensures coverage for the forearm and upper arm. The beaded cuff adds tear resistance, making it suitable for tasks requiring strong mechanical performance.
Features and Benefits
• Chlorination treatment to clean and harden the outer surface
• Excellent flexibility and elasticity to prevent potential tears
• Impermeable for working in damp environments
• Long cuff to protect the forearm and upper arm from chemical projections
• Light contact heat protection up to 100°C / 212°F
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Black |
EAN | 5060988803722 |
ECLASS Code | 40011201 |
Liner Material | Unlined |
Material | Rubber |
MFR Part No. | SKG00076BL |
Overall Length | 450mm |
Series | CH302 |
Size | 2XL |
Standards Met | EN374-2 Micro Organism EN 388:2016 EN ISO 374-1 |
Thickness | 1.3mm |
UNSPSC Code | 46181541 |