£2.79
Ex VAT
£3.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Tough and flexible, Tuffsafe® PVC gauntlets provide excellent grip. Chemical-resistant and designed to protect both the hands and wrists, these Category 2 intermediate design gauntlets are a must-have to keep you safe at work.
Features and Benefits
• Provides excellent protection against chemicals, abrasions, cuts, grease and oil
• Fully lined for user comfort
• Fully coated for maximum protection
• Conforms to EN388 4.1.1.1 standards
Typical Applications
• Working with chemicals
• Construction
• Fishing
• Mining
• Oil and Gas works
• Painting
• Refining
Images are for illustration purposes only. Please consult the product description for further details
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Red |
EAN | 5036140421196 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Jersey |
Material | PVC |
Overall Length | 355.6mm |
Size | 14 |
UNSPSC Code | 46181541 |