SKU:
CTL9610203D
MPN:
NGXL
£2.69
Ex VAT
£3.23
Inc VAT
3 Variations Available
Product Details
Product Specification
Synthetic rubber gloves with a flock cotton lining. To EN374:2003, Mechanical and Chemical risks to EN388 and EN374.
Available in sizes 7, 8, 9 and 10.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 0 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Flocking |
Material | Nitrile |
MFR Part No. | BEE-NGXL |
Overall Length | 315mm |
Size | 10 |
Standards Met | EN374-3 Full Chemical |
UNSPSC Code | 46181541 |