noscriptChemical Resistant Gloves, Green | Cromwell Tools

Showa

Chemical Resistant Gloves, Green

5 Variations

These 100% nitrile gloves provide excellent chemical resistance and are oil submersible, protecting against grease, hydrocarbons and all types of oil.

Features and Benefits
• Extended 480mm sleeve enhances forearm protection
• Bisque finish is non-slip for wet and oily handling
• Unlined to prevent product contamination
• Each hand is embossed with glove size for ease of pairing after laundering
• Chlorination reduces glove tackiness for easier donning and doffing
• 0.56mm thick for durability when handling

Typical Applications
• Automotive
• Chemical
• Municipal services
• Petrochemical
• Printing
• Waste management

Standards
• CE
• UKCA
• CAT III
• EN 388:2016 3.0.0.1.X.
• EN ISO 374-1:2016/Type A JKLOPT
• EN ISO 374-5:2016 VIRUS: Passed ISO 16604:2001 (method B)
• Food Contact Directive EC 10/2011