Comasec

Flexiproof 40, Chemical Resistant Gloves, Green, Nitrile, Cotton Liner, Size 11

SKU:

COM9611770G

MPN:

39-061

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (3)

    Product Details

    Recommended for intensive tasks, handling of abrasive components, immersion in very aggressive chemicals - including solvents along with excellent mechanical resistance to abrasion. High flexibility and excellent dexterity, great comfort in intensive wear. Manufactured by double dipping in nitrile with a 100% interlock liner. Chemical resistant. Offers extra protection against low impact on the base of the wrist.


    CAT II
    BS EN388 4.1.2.2.
    BS EN374 AJK Chemical hazard
    BS EN374 Micro organism
    BS EN511 X.1.X.X.X.X. Thermal hazard (heat)


    Product Specification
    Attribute
    Value

    Brand

    Comasec

    Colour

    Green

    ECLASS Code

    40011201

    EN388 Abrasion

    4

    EN388 Cut

    1

    EN388 Puncture

    2

    EN388 Tear

    2

    Liner Material

    Cotton

    Material

    Nitrile

    MFR Part No.

    1.79E+13

    Overall Length

    400mm

    Series

    Flexiproof 40

    Size

    11

    Standards Met

    EN374-2 Micro Organism EN374-3 Full Chemical

    UNSPSC Code

    46181541