SKU:
COM9611740D
MPN:
39-061
£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Recommended for intensive tasks, handling of abrasive components, immersion in very aggressive chemicals - including solvents along with excellent mechanical resistance to abrasion. High flexibility and excellent dexterity, great comfort in intensive wear. Manufactured by double dipping in nitrile with a 100% interlock liner. Chemical resistant. Offers extra protection against low impact on the base of the wrist.
CAT II
BS EN388 4.1.2.2.
BS EN374 AJK Chemical hazard
BS EN374 Micro organism
BS EN511 X.1.X.X.X.X. Thermal hazard (heat)
Attribute | Value |
---|---|
Brand | Comasec |
Colour | Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | Nitrile |
MFR Part No. | 1.79E+15 |
Overall Length | 400mm |
Series | Flexiproof 40 |
Size | 8 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |