SKU:
MRG9612213M
MPN:
87085085
£1.59
Ex VAT
£1.91
Inc VAT
5 Variations Available
Product Details
Product Specification
A domestic cleaning glove for use in low hazard areas such as kitchens, washrooms or food preparation areas. Beaded cuff for tear resistance.
Attribute | Value |
---|---|
Brand | Marigold |
Colour | Pink |
EAN | 0076490443344 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Flocking |
MFR Part No. | 87085085 |
Series | G12P |
Size | 8.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Low Chemical Food Contact |
UNSPSC Code | 46181541 |