SKU:
MRG9612723M
MPN:
87137085
£2.29
Ex VAT
£2.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for use in laboratories, electronics, food preparation and pottery industries.
Attribute | Value |
---|---|
Brand | Marigold |
Colour | Natural |
EAN | 0076490445379 |
ECLASS Code | 40011201 |
EN388 Abrasion | 2 |
EN388 Cut | 0 |
EN388 Puncture | 0 |
EN388 Tear | 1 |
Liner Material | Unlined |
Material | Latex |
MFR Part No. | 87137085 |
Overall Length | 320mm |
Series | G31H |
Size | 8.5 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 0.7mm |
UNSPSC Code | 46181541 |