noscriptG5 Grip It Oil Black/Green PVC Gloves | Cromwell Tools

Polyco

G5 Grip It Oil Black/Green PVC Gloves

2 Variations

• Offers mechanical and chemical protection in wet and oily environments
• Provides protection and durability under intense mechanical duress
• Constructed using a soft, seamless high cut resistant Kevlar® liner and a dual waterproof PVC coating
• Dual coating : inner, flexible layer and an outer slip resistant layer
• Covering just the hand area, outer layer has a granular finish to provide an enhanced grip and is especially competent in oily conditions
• Good resistance against oil, and many acids, caustics, alcohols; and is heat resistant

CE
EN388 - 4542
EN374-3 AKL
EN374-2 AQL 0.65
EN407 X1XXXX