SKU:
PLY9613847H
MPN:
GIOG1
£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This chemical resistant gauntlet is constructed using two layers of nitrile coating for excellent protection and grip strength. Flexible and strong, users can achieve good movement to prevent hand fatigue during prolonged wear.
Features and Benefits
• Nitrile foam coating resists oils and grease to give excellent wet and oily grip
• Protects against oils, strong detergents and some solvents for a good range of protection
• Seamless knitted liner prevents seam on skin irritation for user comfort
• Contact heat resistance for a brief amount of handling time
• The 35cm gauntlet style delivers protection to both the hands and forearms
Typical Applications
• Automotive
• Construction
• Engineering
• Manufacture
• Warehousing and logistics
Standards
• CE Category III
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.2.X.X.X.X.
• EN ISO 374-1:2016 Type A (K L M N O P T)
• EN ISO 374-5:2016
• EN 1186 Food contact approved
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Material | Nitrile |
MFR Part No. | GIOG1 |
Overall Length | 350mm |
Series | GIOG1 Grip It |
Size | 11 |
Standards Met | EN407 Thermal Risks EN ISO 374-1 EN ISO 374-5 Food Contact |
UNSPSC Code | 46181541 |