£7.19
Ex VAT
£8.63
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Grip It™ Oil Gauntlet X is the ultimate in hand protection for those who prioritise safety and functionality. This chemical-resistant gauntlet boasts a seamless 15 gauge knitted, cut-resistant liner with a dual nitrile coating, ensuring unparalleled protection. Tailored for versatility, it excels in various applications, from oil-intensive tasks to handling chemicals.
Features and Benefits
• 30cm length for extended coverage and protection
• Withstands contact heat level 1, expanding real-world application suitability
• Achieves ISO level D cut resistance with a blend of technical yarns, providing top-tier protection
• Strategically designed for optimal flexibility and comfort without compromising protection
• Gauntlet design and pre-curved shape for maximum comfort and ultimate protection
• Offers type A chemical resistance for protection against at least six different chemicals
• Palm coating infused with microfoam bubbles enhances resistance to oils and ensures maximum grip in wet and oily handling environments
Typical Applications
• Food handling
• Automotive
• Construction
• Engineering
• Oil and gas
• Waste management
• Local authority
Standards
• PPE CAT III
• EN 388:2016 4.X.4.1.D
• EN 407:2020
• EN ISO 374-1:2016 Type A J K L M N O
• EN ISO 374-5:2016
• Commission Regulation (EU) No 10/2011 for Food contact
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black/Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | X |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Knit Nylon |
Material | Nitrile |
MFR Part No. | GIOGX |
Overall Length | 30mm |
Series | Grip It® |
Size | 11 |
UNSPSC Code | 46181541 |