£15.99
Ex VAT
£19.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The Butoject 898 butyl gloves offer unparalleled protection for handling hazardous chemicals in diverse industries. With a sleek black design and a smooth, rolled edge at 350mm length, these gloves are indispensable in emergency services. Their exceptional defense against toxins, high gas tightness, and eco-friendly manufacturing process make them a reliable choice.
Features and Benefits
• Unparalleled protection for hazardous chemicals
• Versatile across industries
• Vital in emergency services
• Excellent defense against aggressive toxins
• High gas tightness
• Eco-friendly manufacturing
• Low AQL < 0.65
Standards
• EN 388:2016
• EN 374-1
• EN ISO 374-5
• EN16350
• EN 421
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Black |
ECLASS Code | 40011201 |
Material | Butyl Polymer |
MFR Part No. | 08981111X |
Overall Length | 350mm |
Series | 898 |
Size | 11 |
Standards Met | EN 388:2016 |
UNSPSC Code | 46181541 |