Honeywell

KCL CAMATRIL 730 CHEMICAL GLOVE (SZ-11)

SKU:

HNW9603529K

MPN:

073011141E

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (40)

    Product Details

    Camatril 730 nitrile gloves assure top-notch quality with an AQL of < 0.65, resisting hazardous substances in petrochemistry, printing, wind energy, automotive, and aerospace. Boasting flexibility and comfort, they are ideal for prolonged use. The Ref. 733 variant provides complete fingertip-to-shoulder chemical protection. Silicone-free and lacquer-indifferent, these gloves meet automotive standards, offering versatility.


    Features and Benefits
    • AQL < 0.65 for top-notch quality
    • Resists hazardous substances in diverse industries
    • Flexibility and comfort for prolonged use
    • Ref. 733 variant for complete chemical protection
    • Silicone-free, meeting automotive standards
    • Wide list of chemical permeation details for precision tasks


    Standards
    • EN 388:2016
    • EN 374-1
    • EN ISO 374-5


    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    Colour

    Blue

    ECLASS Code

    40011201

    Material

    Nitrile

    MFR Part No.

    073011141E

    Series

    730

    Size

    11

    Standards Met

    EN 388:2016

    UNSPSC Code

    46181541