£2.49
Ex VAT
£2.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Camatril 730 nitrile gloves assure top-notch quality with an AQL of < 0.65, resisting hazardous substances in petrochemistry, printing, wind energy, automotive, and aerospace. Boasting flexibility and comfort, they are ideal for prolonged use. The Ref. 733 variant provides complete fingertip-to-shoulder chemical protection. Silicone-free and lacquer-indifferent, these gloves meet automotive standards, offering versatility.
Features and Benefits
• AQL < 0.65 for top-notch quality
• Resists hazardous substances in diverse industries
• Flexibility and comfort for prolonged use
• Ref. 733 variant for complete chemical protection
• Silicone-free, meeting automotive standards
• Wide list of chemical permeation details for precision tasks
Standards
• EN 388:2016
• EN 374-1
• EN ISO 374-5
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Blue |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 073007141E |
Series | 730 |
Size | 7 |
Standards Met | EN 388:2016 |
UNSPSC Code | 46181541 |