£30.79
Ex VAT
£36.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Dermatril 743 nitrile gloves deliver superior protection for chemical tasks and food handling. With an AQL < 0.65, these gloves offer exceptional flexibility and comfort, ensuring optimal dexterity. Packed in sets of 10, they provide full chemical protection and are CleanRoom Class 100 certified for hygiene.
Features and Benefits
• Maximum dexterity
• Exceptional flexibility and comfort
• Full chemical protection
• CleanRoom class 100 certified
• Versatile with comprehensive chemical resistance
Standards
• EN 388:2016
• EN 374-1
• EN ISO 374-5
• EN455
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Blue |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 074306082C |
Series | 743 |
Size | 6 |
Standards Met | EN 388:2016 |
UNSPSC Code | 46181541 |